75607 Paper Holder, AluminumZinc, Brushed Nickel, Wall Mounting

  • Mfr # 756-07-SOU

  • Zoro # G807373168


product price:  $23.75
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Dispenser Depth
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756-07-SOU
Zoro #
G807373168
UPC #
45734631298
Country of Origin
China

Dimensions

Dispenser Depth
1.95 in
Dispenser Width
10.187 in
Dispenser Height
2.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel

Description

This Boston Harbor toilet paper holder will help make your bathroom a beautiful, stylish getaway with coordinating faucet, shower head and bathroom accessory if desired You can create an easygoing and comfortable atmosphere in your bathroom with this bath hardware accessory Accomplish a relaxed, spa like bathroom with casual bath hardware accessories It has a durable, longlasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for life Part of everyday life and will contribute to bathroom organization This toilet tissue holder is designed to hold one roll of toilet paper Installation instructions and hardware included

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.