Battery, 1.2 V Battery, 800 mAh, AA Battery, Nickel-Metal Hydride Battery Series

  • Mfr # 24184

  • Zoro # G916224283


product price:  $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24184
Zoro #
G916224283
UPC #
672376241846
Country of Origin
China

Description

Boston Harbor Battery, Rechargeable, 160 A, Nickel-Metal Hydride Battery Series, AA Battery, 800 mAh Battery, 1.2 V Battery, Ni-MH Cylinder Cell Terminal, 30 mOhm Internal, 2.4 A Maximum Discharge, 1 V Discharge Cut-Off, 1 year Shelf Life, 10 to 50 deg C Operating, Replacement for: Solar Products Requiring AA Ni-MH Batteries, Nickel Plated Steel Shell Case, PVC Jacket, Green, Dimensions: 0.551 x 0.551 x 1.96 in, Includes: 4 Rechargeable 1.2V Ni-MH Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.