Ceiling Light Fixture, 0.5 A, 120 V, 60 W, 1-Lamp, A19 or CFL Lamp, Metal Fixture

  • Mfr # F52WH01-8031-3L

  • Zoro # G313781945


original price:  $37.99 , new price: $35.89 , 5 percent off
new price:  $35.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F52WH01-8031-3L
Zoro #
G313781945
UPC #
45734999848
Country of Origin
China

Description

Single light flush mount ceiling fixture has a white finish and frosted melon glass shade. Uses 1 x 60W maximum type A19 medium base bulb or 1 x 13W CFL bulb not included. 11-3/8 in W x 6-1/2 in H. ETL Listed.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.