Shop BOSTON HARBOR
Create Account
CF-78021L Ceiling Fan, Dual Mount, With 3 Light Kit, 52In
- Mfr # CF-78021L
- Zoro # G404307993
product price:Â
$
154.99
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
- CF-78021L
- Zoro #
- G404307993
- UPC #
- 45734671096
- Country of Origin
- China
Description
Dual-mount style, 52" ceiling fan. Reversible 3-speed pull chain controlled 153 x 13mm single capacitor motor for up or down flow. 4" long downrod, 12" long lead wire. 5 MDF finish-reversible blades. Tulip light kit uses three 60 watt maximum E12 base bulbs, (included). 190 watt limiter device and a safety cable included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.