Shop BOSTON HARBOR
Create Account
CF-78042 Ceiling Fan, Dual Mount, With 3 Light Kit, 52In
- Mfr # CF-78042
- Zoro # G104307804
product price:Â
$
148.99
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
- CF-78042
- Zoro #
- G104307804
- UPC #
- 45734671126
- Country of Origin
- China
Description
Dual-mount 52" ceiling fan. Reversible 3-speed pull chain controlled 153 x 15mm single capacitor motor for up or down flow. 4" long downrod, 12" long lead wire. 5 MDF Oak and Walnut Blades. Light kit uses three 60 watt maximum E12 base bulbs, included. Has a 190 watt limiter device and a safety cable.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.