Laundry Faucet, 1.8 gpm, 2-Faucet Handle, 2-Faucet Hole, Brass, Wall Mounting, Swing Spout
- Mfr # PF6363204
- Zoro # G013767201
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF6363204
- Zoro #
- G013767201
- UPC #
- 45734635593
- Country of Origin
- Taiwan, Province of China
Description
The wall mounted sink fitting is designed with a solid cast brass body with replaceable seats. The flanges are all brass and have 1/2 in female pipe connections. The inlet supply location is adjustable by rotating the flange. The 8 in spout has a water saving aerator that limits the flow. The stems are all brass, with a double O-Ring seal and rubber seat washer. The handles are zinc die cast with a chrome plated finish. The faucet and flanges are polished and copper, nickel, and chrome plated. This faucet also comes with a soap dish mounted on top, giving you a place to keep bars or bottles of soap for hand-washing.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.