Shop BOSTON HARBOR
Create Account
Single Handle Pull-Down Laundry Faucet - Chrome Finish
- Mfr # 23PB002-032
- Zoro # G022914139
product price:Â
$
208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23PB002-032
- Zoro #
- G022914139
- UPC #
- 045734684881
- Country of Origin
- China
Description
Versatile single handle pull-down laundry faucet featuring durable metal construction with chrome finish for long-lasting performance in utility spaces. The pull-down spray head offers dual function operation with stream and spray settings for flexible water delivery, ideal for filling large buckets, washing items, or rinsing the sink. Features a lead-free brass waterway for safe water delivery, ceramic cartridge for smooth operation and drip-free performance, and 1/2-inch NPSM inlet connections for standard installation. The single lever handle provides easy one-hand control of water temperature and flow rate. The pull-down spout design extends reach and maneuverability for versatile cleaning tasks. Maximum flow rate of 1.8 GPM at 60 PSI provides efficient water usage while maintaining adequate pressure. IAPMO and NSF certified for quality and safety. Perfect for laundry rooms, utility sinks, mudrooms, workshops, and garage applications. Easy installation with standard deck mount configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov