Pendant Light, 0.5 A, 120 V, 60 W, 3-Lamp, Type B/CA Bulb Lamp, Metal Fixture, Black Fixture

  • Mfr # LS10613

  • Zoro # G514656783


product price:  $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS10613
Zoro #
G514656783
UPC #
45734681804
Country of Origin
China

Description

This Boston Harbor 3-light pendant light brings tradition and modernity into a home with a focus on a simple, elegant design. Install these pendants individually or in pairs; ideal for kitchens, dining areas, or bar areas. Uses 3 x 60 W maximum E12 Candelabra base Type B or CA bulb Sold Separately. Size: 20-1/2 in H x 12-1/2 in W. cETLus listed.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.