Stake Light, Ni-MH Battery, AAA Battery, 1-Lamp, LED Lamp, Plastic and Metal Fixture, Black

  • Mfr # 24187

  • Zoro # G314547236


product price:  $5.69
/ea
Sold in multiples of 24 for $136.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24187
Zoro #
G314547236
UPC #
672376241877
Country of Origin
China

Description

Boston Harbor Stake Light, Solar, Run Time: 8 hr, Battery Included: Yes, Battery Size: AAA, Battery Type: Ni-MH, Number of Lamps: 1, Lamp Type: LED, Color Rendering Index CRI: Black, Lumens: 1.2, Light Color: Bright White/Color Changing, Dusk-to-Dawn Sensor: Yes, Fixture Material: Plastic and Metal, Black, Dimensions: 2.165 x 2.165 x 15.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.