Zoro Homepage

Hydraulic Hose, 3/8in.IDx50 ft., 400 psi

  • Mfr # H00906-50R

  • Zoro # G3010808


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
400 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
J1942/1, MSHA, SAE 100R6, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H00906-50R
Zoro #
G3010808
UPC #
-
Country of Origin
Denmark

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
3/8
Dash Size
06
Hose Outside Dia. (In.)
5/8
Min. Bend Radius (In.)
3
Hose Outside Dia.
5/8 in

Details

Max. Working Pressure @ 70 F
400 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
J1942/1, MSHA, SAE 100R6, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Reinforcement
Fiber Braid
Temp. Range (F)
-40 Degrees to 212 Degrees
Application
General Purpose
Tube Material
Nitrile
Safety Factor
4:1
Item
Hydraulic Hose
Type
Crimped
Operating Pressure (PSI)
400
Cover Material
Neoprene
Hose Reinforcement Material
Fiber
Series
H009
Hose Configuration
Bulk Hose
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H009, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R6, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.