Zoro Homepage

Hydraulic Hose, 50 ftL, 350psi, Fiber Braid

  • Mfr # H10008-50

  • Zoro # G2477365


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
350 psi
Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10008-50
Zoro #
G2477365
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Outside Dia. (In.)
3/4
Min. Bend Radius (In.)
5
Dash Size
8
Hose Inside Dia. (In.)
1/2
Hose Outside Dia.
1 53/64 in

Details

Max. Working Pressure @ 70 F
350 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Fiber
Hose Tube Material
Nitrile
Reinforcement
Fiber Braid
Item
Hydraulic Hose
Safety Factor
4:1
Temp. Range (F)
-40 Degrees to 212 Degrees
Operating Pressure (PSI)
350
Cover Material
Fiber Braid
Tube Material
Nitrile
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Series
H100
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H100, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.