Zoro Homepage

Industrial Hose, Nitrile, 225 psi, 100 ft

  • Mfr # H11520-100

  • Zoro # G612029564


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
225 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11520-100
Zoro #
G612029564
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
100 ft
Bend Radius
8 3/4 in
Hose Outside Dia.
1 3/4 in

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Hose Tube Material
Nitrile
Item
Industrial Hose
Safety Factor
4:1
Hose Braid Layers
2
Burst Pressure
900 psi
Weight per Foot
0.65 lb/ft
Hose Reinforcement Material
Polyester
Compatible Fittings
430 U, U, Z
Compatible Chemicals
Air, Oil, Water

Description

Industrial Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 3/4 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Braid Layers 2, Hose Color Red, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 225 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.