Industrial Hose, Nitrile, 225 psi, 25 ft
Mfr # H11520-25
Zoro # G712029808
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
225 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11520-25
Zoro #
G712029808
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Hose Outside Dia.
1 3/4 in
Bend Radius
8 3/4 in
Details
Max. Working Pressure @ 70 F
225 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Hose Tube Material
Nitrile
Item
Industrial Hose
Safety Factor
4:1
Compatible Chemicals
Air, Oil, Water
Hose Braid Layers
2
Hose Reinforcement Material
Polyester
Weight per Foot
0.65 lb/ft
Burst Pressure
900 psi
Compatible Fittings
430 U, U, Z
Description
Industrial Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Braid Layers 2, Hose Color Red, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 225 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.