Zoro Homepage

Industrial Hose, Nitrile, 300 psi, 10 ft

  • Mfr # H11508-10

  • Zoro # G512029602


product price: $48.19
/ea

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
1/2 in
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11508-10
Zoro #
G512029602
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
10 ft
Hose Outside Dia.
7/8 in
Bend Radius
4 1/2 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Hose Tube Material
Nitrile
Item
Industrial Hose
Safety Factor
4:1
Weight per Foot
0.27 lb/ft
Hose Reinforcement Material
Polyester
Hose Braid Layers
2
Compatible Chemicals
Air, Oil, Water
Burst Pressure
1,200 psi
Compatible Fittings
430 U, U, Z

Description

Industrial Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Braid Layers 2, Hose Color Red, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.