Industrial Hose, Nitrile, 300 psi, 10 ft
Mfr # H11512-10
Zoro # G512029541
product price: $54.19
/eaKey Features
Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/4 in
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11512-10
Zoro #
G512029541
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
10 ft
Hose Outside Dia.
1 5/32 in
Bend Radius
4 1/10 in
Details
Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Vinyl Nitrile
Hose Tube Material
Nitrile
Safety Factor
4:1
Item
Industrial Hose
Compatible Chemicals
Air, Oil, Water
Hose Reinforcement Material
Polyester
Burst Pressure
1,200 psi
Weight per Foot
0.41 lb/ft
Hose Braid Layers
2
Compatible Fittings
430 U, U, Z
Description
Industrial Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/32 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Braid Layers 2, Hose Color Red, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 4 1/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.