Socketless Hose, 300 psi, 10 ft
Mfr # H20106YL-10R
Zoro # G512029763
product price: $33.59
/eaKey Features
Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/8 in
Hose Color
Yellow
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20106YL-10R
Zoro #
G512029763
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
10 ft
Bend Radius
3 in
Hose Outside Dia.
21/32 in
Details
Max. Working Pressure @ 70 F
300 psi
Hose Color
Yellow
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA
Hose Cover Material
Neoprene
Hose Tube Material
Vinyl Nitrile
Item
Socketless Hose
Safety Factor
4:1
Weight per Foot
0.13 lb/ft
Compatible Chemicals
Air, Fuel, Oil, Water
Vacuum Rating
28 in Hg
Hose Reinforcement Material
Fiber
Hose Braid Layers
1
Compatible Fittings
100B
Burst Pressure
1,200 psi
Description
Socketless Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 21/32 in, Hose Length 10 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Yellow, Vacuum Rating 28 in Hg, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, Bend Radius 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.