Socketless Hose, 300 psi, 25 ft
Mfr # H20112GY-25R
Zoro # G512029589
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/4 in
Hose Color
Gray
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20112GY-25R
Zoro #
G512029589
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
25 ft
Bend Radius
7 in
Hose Outside Dia.
1 1/32 in
Details
Max. Working Pressure @ 70 F
300 psi
Hose Color
Gray
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA
Hose Cover Material
Neoprene
Hose Tube Material
Vinyl Nitrile
Safety Factor
4:1
Item
Socketless Hose
Burst Pressure
1,200 psi
Compatible Fittings
100B
Compatible Chemicals
Air, Fuel, Oil, Water
Weight per Foot
0.26 lb/ft
Vacuum Rating
28 in Hg
Hose Reinforcement Material
Fiber
Hose Braid Layers
1
Description
Socketless Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/32 in, Hose Length 25 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, Bend Radius 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.