Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socketless Hose, 300 psi, 5 ft

  • Mfr # H20112YL-5R

  • Zoro # G512029626


product price: $36.79
/ea

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/4 in
Hose Color
Yellow
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H20112YL-5R
Zoro #
G512029626
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
5 ft
Bend Radius
7 in
Hose Outside Dia.
1 1/32 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Yellow
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
Hose Cover Material
Neoprene
Hose Tube Material
Vinyl Nitrile
Safety Factor
4:1
Item
Socketless Hose
Weight per Foot
0.26 lb/ft
Compatible Chemicals
Air, Fuel, Oil, Water
Hose Reinforcement Material
Fiber
Compatible Fittings
100B
Hose Braid Layers
1
Vacuum Rating
28 in Hg
Burst Pressure
1,200 psi

Description

Socketless Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/32 in, Hose Length 5 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Yellow, Vacuum Rating 28 in Hg, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Bend Radius 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.