Zoro Homepage

Socketless Hose, 300 psi, 50 ft

  • Mfr # H20106RD-50R

  • Zoro # G512029381


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/8 in
Hose Color
Red
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H20106RD-50R
Zoro #
G512029381
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia.
21/32 in
Bend Radius
3 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA, MSHA IC-46/6
Hose Cover Material
Neoprene
Hose Tube Material
Vinyl Nitrile
Safety Factor
4:1
Item
Socketless Hose
Hose Reinforcement Material
Fiber
Vacuum Rating
28 in Hg
Weight per Foot
0.13 lb/ft
Burst Pressure
1,200 psi
Hose Braid Layers
1
Compatible Chemicals
Air, Fuel, Oil, Water
Compatible Fittings
100B

Description

Socketless Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 21/32 in, Hose Length 50 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Red, Vacuum Rating 28 in Hg, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Bend Radius 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.