
Blackfin 60x80+15 Queen Fitted Sheet T300 Sateen 60% Cotton/40% Polyester White (Discontinued)
- Mfr # SHBXBKFN608015WHT
- Zoro # G222704325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHBXBKFN608015WHT
Zoro #
G222704325
UPC #
634562521637
Country of Origin
India
Dimensions
Depth
15 in
Width
60 in
Length
80 in
Details
Color
White
Material
Cotton/Polyester
Thread Count
T-300
Item
Fitted Sheet
Description
Blackfin T-300 sheets offer the perfect balance of luxury and durability. Woven from a 60/40 blend of soft cotton and spun polyester with a sateen finish that delivers a refined look and feel for higher-end properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.