Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B686, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # B6863

  • Zoro # G4099210


product price: $65.29
/pk 100, $0.65/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5.00 mil
Powdered/Powder-Free
Powder-Free
Series
B686
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6863
Zoro #
G4099210
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5.00 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
B686

Description

Nitrile Gloves 5 Mil 9inx8in Large,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.