Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Printed Tape 216ftx1in 3in Core

  • Mfr # B1613P

  • Zoro # G4099840


product price: $11.95
/ea
Sold in multiples of 72 for $860.40

Key Features

Tape Backing Material
Cellophane
Tape Length
216 ft.
Tape Shape
Continuous Roll
Tape Thickness
2 mil
Min. Tape Performance Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1613P
Zoro #
G4099840
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
216 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"

Details

Item
Safe Cellulose Tape
Tape Backing Material
Cellophane
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
32 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
90 N/25 mil
Tape Adhesive Strength
66 oz./in.
Tape Color
Clear with Black Print
Tape Application
Binding; Edging; Securing
Tape Elongation
18%
Standards
Lead-Free RoHS Compliant

Description

ESD Printed Tape 216ftx1in 3in Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.