Zoro Homepage

HMIG Label, 7 in H, 10 in W, Aluminum

  • Mfr # B6736

  • Zoro # G4099280


product price: $17.19
/ea

Key Features

Preprinted Images
Yellow Header Stripe
Standards
ANSI/ESD S451
Preprinted Text
Caution
Adhesive Properties
Permanent Adhesive
Product Type
Self Adhesive ESD Awareness Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6736
Zoro #
G4099280
UPC #
-
Country of Origin
United States

Details

Item
ESD JEDC Label Roll 4inx4in
Preprinted Images
Yellow Header Stripe
Standards
ANSI/ESD S451
Preprinted Text
Caution
Adhesive Properties
Permanent Adhesive
Product Type
Self Adhesive ESD Awareness Labels
Adhesive
Adhesive
Resistance Properties
IP 24
Number of Labels
250

Description

GHS Label, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Height 4 in, Preprinted Images Yellow Header Stripe, Preprinted Text Caution, Product Type GHS Label, Standards ANSI/ESD S451, Width 4 in, Resistance Properties IP 24, Number of Labels 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.