Zoro Homepage

Lightweight ESD Smock Medium Blue

  • Mfr # B7303-B

  • Zoro # G4099107


product price: $51.39
/ea

Key Features

Color
Blue
Material
Conductive Carbon Fiber/Polyester
Industry Type
Healthcare
Standards
ANSI/ESD STM 2.1, ESD TR53
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7303-B
Zoro #
G4099107
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
M

Details

Item
Lightweight ESD Smock Medium Blue
Color
Blue
Material
Conductive Carbon Fiber/Polyester
Industry Type
Healthcare
Standards
ANSI/ESD STM 2.1, ESD TR53
Number of Pockets
3
Cuff Style
Straight
Attached Hood
No
Pattern
Gridded
Material Weight
2.25 oz
Wrist Closure
Elastic
Product Type
Smock

Description

Lightweight ESD Smock Medium Blue, Attached Hood No, Color Blue, Cuff Style Straight, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size M, Number of Pockets 3, Pattern Gridded, Product Type Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.