Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Static HiTemp Tape 108ftx3inx0.875in

  • Mfr # BKA1678

  • Zoro # G4100245


product price: $34.79
/ea

Key Features

Tape Backing Material
Antistatic Polyimide
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
Backing: 1 mil; Adhesive: 1.5 mil
Min. Tape Performance Temp.
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKA1678
Zoro #
G4100245
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
36 yd.
Tape Thickness
Backing: 1 mil; Adhesive: 1.5 mil
Tape Core Diameter
3"

Details

Item
Low Static Tape
Tape Backing Material
Antistatic Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
26 oz./in.
Tape Color
Amber
Tape Elongation
50%
Tape Application
Protecting Sensitive Printed Circuit Board

Description

Low Static HiTemp Tape 108ftx3inx0.875in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.