Zoro Homepage

Polymide Hi-Temp Tape 108ftx3inx.5in

  • Mfr # BK1653D

  • Zoro # G4100251


product price: $34.35
/ea

Key Features

Tape Backing Material
Polyimide
Tape Width
1/2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
Backing: 1 mil; Adhesive: 1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK1653D
Zoro #
G4100251
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
36 yd.
Tape Thickness
Backing: 1 mil; Adhesive: 1.5 mil
Tape Core Diameter
3"

Details

Item
Hi-Heat Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
25 oz./in.
Tape Color
Amber
Tape Application
Protecting Sensitive Printed Circuit Board
Tape Elongation
Greater than 55%
Number of Adhesive Sides
2

Description

Polymide Hi-Temp Tape 108ftx3inx.5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.