Zoro Homepage

Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H

  • Mfr # B0948

  • Zoro # G4099667


product price: $68.95
/ea

Key Features

Material
Conductive Polypropylene
Color
Black/Orange
Width
6-1/4 in
Overall Depth
5 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0948
Zoro #
G4099667
UPC #
-
Country of Origin
China

Dimensions

Width
6-1/4 in
Overall Depth
5 in
Height
6 in
Length
13.7"
Depth
5 in

Details

Item
Tool Box
Material
Conductive Polypropylene
Color
Black/Orange
Includes
Positive Action Latch
Features
Static Safe & Non-Tribocharging, Rigid Construction
Handle Type
Heavy-Duty Recessed Handle
Locking System
Padlock

Description

Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.