This item is Discontinued.

No Product Image Available

60 ft. L x Vinyl/Foam, 3/8" Thick (Discontinued)

  • Mfr # BF336
  • Zoro # G4098529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF336
Zoro #
G4098529
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
ESD Anti Fatigue Roll
Material
Vinyl/Foam
Mat Surface Pattern
Textured
Standards
ANSI EOS/ESD S4.1 RTG; RoHS Compliant
Type
Anti-Fatigue Matting

Description

ESD Anti Fatigue Roll 60ftx3ftx0.375in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.