
Professional Electrician MAX Combo w/QRB Green Toolbelt Small
Mfr # PRO100GRS
Zoro # G112505414
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO100GRS
Zoro #
G112505414
UPC #
-
Country of Origin
United States
Dimensions
Size
Small 24" to 27"
Details
Color
Green
Description
Professional Electrician MAX Combo ; Configuration: 7-Pocket Pouch, Hammer Holder, Tape Clip, Electrician Tool Pouch, MAX Comfort Metal Buckle w/ Leather tip or MAX Comfort Quick Release Belt. Includes 25 Pockets/ Slots and accommodates up to three connect-a-pouches The 'Electrician' line of Tool Belts have been specifically designed for the Professional Electrician. Pouches have plenty of pockets and loops to hold tools upright and accessible.
- •Made in the USA
- •Double layered 1000 denier Cordura® Classic Nylon
- •Double locking rivets
- •Sewn using Bar-Tack Stitching
- •Includes 25 Pockets/ Slots and accommodates up to three connect-a-pouches
- •Highest quality foam is designed to provide long lasting Comfort and Support. Water Resistant material that breathes and promotes air flow. Our fitted belts provide the back support and comfort you need.
- •Our new upgraded belts have convenient carrying handles. The handles are attached with reinforced bar-tack stitching.
- •The Quick Release Buckle easily snaps together and can be released with ease. Both Buckles and Belts can easily be adjusted for the perfect fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.