Zoro Homepage

Ultimate Carpenter Comfort Three Pouch Combo w/MB Black Toolbelt X-Large

  • Mfr # MAX254BKXL

  • Zoro # G312505405


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX254BKXL
Zoro #
G312505405
UPC #
-
Country of Origin
United States

Dimensions

Size
Xlarge 37" to 42"

Details

Color
Black

Description

Ultimate Carpenter Comfort Three Pouch Combo; Configuration: 6 Pocket Pouch, Tape Clip, Single Pouch, Carpenter Pouch, MAX Comfort Metal Buckle w/ Leather tip or MAX Comfort Quick Release Belt. Includes 16 Pockets/ Slots and accommodates up to three connect-a-pouches. The 'Carpenter' line of Tool Belts have been specifically designed for all your Professional Carpenter, Framer and Construction needs. Pouches have plenty of pockets and loops to hold tools upright and accessible.


  • •Made in the USA
  • •Double layered 1000 denier Cordura® Classic Nylon
  • •Double locking rivets
  • •Sewn using Bar-Tack Stitching
  • •Includes 16 Pockets/ Slots and accommodates up to three connect-a-pouches.
  • •Highest quality foam is designed to provide long lasting Comfort and Support. Water Resistant material that breathes and promotes air flow. Our fitted belts provide the back support and comfort you need.
  • •Our new upgraded belts have convenient carrying handles. The handles are attached with reinforced bar-tack stitching.
  • •The Boulder Bag Leather Tipped Belt is made from genuine USA leather to increase strength and durability. The metal buckle provides an extremely good fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.