Zoro Homepage

Bear Posture Pal

  • Mfr # PTBEAR

  • Zoro # G116038734


product price: $36.99
/ea

Key Features

Color
Light Brown
Material
Polyester
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Stuffed Bear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTBEAR
Zoro #
G116038734
UPC #
850034830391
Country of Origin
China

Details

Color
Light Brown
Material
Polyester
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
1 Stuffed Bear

Description

Adorable Posture Pets encourage good posture habits, helping kids develop healthy seating behavior while reading, writing, or studying. Placing the plush animal between the stomach or chest and the edge of a desk or table naturally encourages children to sit up straight. If the child slouches, the Posture Pet will fall, gently reminding them to maintain an upright position._x000D__x000D_Designed for comfort and practicality, these posture correctors can be used at school, at home, or while traveling. They promote the elongation of back muscles, supporting a natural and healthy posture. By incorporating Posture Pets into daily routines, children can develop lifelong habits that contribute to healthy growth and development.


  • PROMOTE GOOD POSTURE: By placing the cute plush animal between the stomach or chest and the edge of a desk or table, kids naturally learn to sit up straight. The Posture Pet will fall if the child slouches, encouraging them to maintain an upright position
  • COMFORTABLE AND PRACTICAL: These posture correctors are designed for use at school, home, and even while traveling. They help elongate the back muscles, leading to a natural and healthy posture
  • LIFETIME HABITS: Posture Pets help children develop good seating habits that support healthy growth and development
  • CUDDLY: Made from soft, plush materials, these posture correctors double as loveable companions, making the process of forming good habits enjoyable for kids
  • CONVENIENT: Lightweight and easy to use, simply place the Posture Pet between the child's tummy or chest and the desk. It's compact size makes it easy to take and use anywhere
  • PERFECT GIFT: Posture Pets are thoughtful presents for birthdays, holidays, or as back-to-school essentials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.