Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouncyband for Desk, Black

  • Mfr # DKBK

  • Zoro # G000936412


product price: $18.99
/ea

Key Features

Material
Heavy Duty Latex-Free Rubber, Plastic
Height
8"
Width
20"
Recommended Age
4+ years
Includes
(2) 8" support pipes, (1) 20" band (stretches to 28")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKBK
Zoro #
G000936412
UPC #
635934852083
Country of Origin
United States

Dimensions

Height
8"
Width
20"

Details

Color
Black Pipes, Black Band
Material
Heavy Duty Latex-Free Rubber, Plastic
Recommended Age
4+ years
Includes
(2) 8" support pipes, (1) 20" band (stretches to 28")
Recommended Grade
Grade PK+
Features
Heavy Duty, Latex-free

Description

The ORIGINAL Bouncyband for Desks increases focus and academic performance by giving students an outlet for excess energy while working.
• Moving while at work enables kids to alleviate anxiety, hyperactivity and boredom
• An independent Clemson University study concluded that students stay on task 10% longer using Bouncybands
• Kids enjoy bouncing their feet and feeling the tension to relieve their stress and increase their concentration
• The patented support pipes on the Bouncyband prevent it from slipping down the desk legs onto the floor, becoming a nuisance like all competitive products
• Teachers love how Bouncybands are quiet and don't disturb or distract other students
• Winner of Creative Child Magazine's "Product of the Year", Scholastic's prestigious "Best of" award and 2017 Teacher's Choice award
• Easy to install - no tools required
• The band stretches to fit desks with legs 20"-28" apart
• The support pipes are 8" long and 1.5" in diameter
• Safety tested and latex free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.