Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfy Cozy Peapod Inflatable Chair for Kids

  • Mfr # PDCHBU

  • Zoro # G512035474


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Blue
Includes
1 Inflatable Chair, 1 Pump
Recommended Age
4-10 years
Recommended Grade
Grade PK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCHBU
Zoro #
G512035474
UPC #
850034830124
Country of Origin
China

Details

Material
PVC
Color
Blue
Includes
1 Inflatable Chair, 1 Pump
Recommended Age
4-10 years
Recommended Grade
Grade PK-5

Description

Comfy Chair's soothing deep pressure offers a fun & comforting caressing hug, enabling a calming sense of security. Just a few minutes in it relaxes, quiets, and calms down most kids. Perfect for those who are fidgety and can't sit still to read, study, or just relax. The soft embrace of the peapod relieves anxiety and stress, giving a sense of security, resulting in greater concentration and more attentive behavior when reading, working, and socializing. The soft, durable and easy to use inflatable Comfy Chair is fast, easy and fun to inflate. Perfect for School or Home and is made with the finest flocked super-strong vinyl with heavy-duty triple-welded seams. Soft like velvet, strong and sturdy for endless kid's play. Repair kit included. Supports all children including kids with ADHD, autism and sensory processing disorder. For ages 4-10. Measures 26'' x 28'' x 22'' and holds up to 200lbs. Safety Tested - Latex and phthalate free. Surface wash - Air dry.


  • •INCREASE FOCUS: The soft embrace of the peapod relieves anxiety and stress, giving a sense of security, resulting in greater concentration and more attentive behavior when reading, working, and socializing
  • •PUMP INCLUDED: The soft and easy to use Comfy Chair is fast, easy, and fun to inflate
  • •DURABLE: Perfect for School or Home and is made with the finest flocked super-strong vinyl with heavy-duty triple-welded seams. Soft like velvet and strong and sturdy for endless kid's play. Repair kit included
  • •PROVIDES SENSORY COMFORT: Supports all children including kids with ADHD, autism, and sensory processing disorder
  • •Holds up to 200lbs
  • •Latex and phthalate free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.