Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dog Posture Pal

  • Mfr # PTDOG

  • Zoro # G016003726


product price: $36.99
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Stuffed Dog
Material
Polyester
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDOG
Zoro #
G016003726
UPC #
850034830384
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Stuffed Dog
Material
Polyester
Color
Brown

Description

Adorable Posture Pets encourage good posture habits, helping kids develop healthy seating behavior while reading, writing, or studying. By placing the plush animal between their stomach or chest and the edge of a desk or table, children naturally learn to sit up straight. If they slouch, the Posture Pet falls, serving as a gentle reminder to maintain an upright position._x000D__x000D_These posture correctors are comfortable and practical, making them suitable for use at school, at home, or while traveling. They help elongate back muscles, promoting a natural and healthy posture. Incorporating Posture Pets into daily routines helps children build lifelong habits that support healthy growth and development.


  • PROMOTE GOOD POSTURE: By placing the cute plush animal between the stomach or chest and the edge of a desk or table, kids naturally learn to sit up straight. The Posture Pet will fall if the child slouches, encouraging them to maintain an upright position
  • COMFORTABLE AND PRACTICAL: These posture correctors are designed for use at school, home, and even while traveling. They help elongate the back muscles, leading to a natural and healthy posture
  • LIFETIME HABITS: Posture Pets help children develop good seating habits that support healthy growth and development
  • CUDDLY: Made from soft, plush materials, these posture correctors double as loveable companions, making the process of forming good habits enjoyable for kids
  • CONVENIENT: Lightweight and easy to use, simply place the Posture Pet between the child's tummy or chest and the desk. It's compact size makes it easy to take and use anywhere
  • PERFECT GIFT: Posture Pets are thoughtful presents for birthdays, holidays, or as back-to-school essentials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.