Shop BOUNCYBANDS
See all product information
Create Account
Dual Pedal Portable Foot Swing
- Mfr # FDFS
- Zoro # G923723830
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, blue, black details
Material
Steel, rubber
Includes
2 Outside Supports, 1 Inside Support, 1 Base, 2 Pedals, 6 Screw-In Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDFS
- Zoro #
- G923723830
- UPC #
- 850034830117
- Country of Origin
- China
Details
- Color
- Silver, blue, black details
- Material
- Steel, rubber
- Includes
- 2 Outside Supports, 1 Inside Support, 1 Base, 2 Pedals, 6 Screw-In Feet
Description
Bouncyband foot swing silently enables the release of excess energy while sitting alleviating anxiety and increasing concentration. Focus more and fidget less! Fidgeters place feet on separate pedals independently moving them back and forth relieving stress and decreasing boredom. Quiets the urge to move by releasing excess energy improving seat behavior enabling greater concentration. Excellent for school and home fitting under desks and tables leaving the hands free for class and homework. Made of heavy gauge steel and thick rubber feet, stays in place on both hard floors and carpets. Therapeutic footrest provides relief and is beneficial for everyone including those with ADHD, autism, and sensory processing disorder. Measures 17.5" x 14" x 12".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.