Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fidget Band, 3-Piece Set

  • Mfr # FBMX

  • Zoro # G516038754


product price: $25.89
/ea

Key Features

Recommended Grade
Grade PK+
Includes
3 Bands
Recommended Age
3+ years
Material
Polyester, rubber
Color
Blue, Green, Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMX
Zoro #
G516038754
UPC #
850034830377
Country of Origin
China

Details

Recommended Grade
Grade PK+
Includes
3 Bands
Recommended Age
3+ years
Material
Polyester, rubber
Color
Blue, Green, Purple

Description

Soft, wide, flexible stretch bands provide kids with an outlet for excess energy, helping them concentrate better and manage emotions both at home and in the classroom. Pulling, twisting, and stretching the bands helps absorb tension, soothe the mind and body, and provide proprioceptive feedback, making them ideal for kids who feel restless or anxious._x000D__x000D_The set includes three color-coded resistance levels: teal lightest, purple medium, and blue heaviest. These bands are excellent as fidget toys, stress relievers, and tools for physical or occupational therapy. Stretching the bands offers therapeutic relief, benefiting children who need to decompress and relax, including those with ADHD, autism, and sensory needs._x000D__x000D_Made with high-quality, durable materials, the bands offer superior non-slip comfort and elasticity compared to traditional latex or rubber options. Lightweight and portable, they are perfect for use anywhere.


  • CALMING INFLUENCE: Kids can pull, twist and stretch to absorb tension and soothe mind and body while getting proprioceptive feedback at the same time. Great for those who get restless or anxious
  • 3 TENSION STRENGTHS: Band set comes color coded in 3 different resistance levels: teal lightest, purple medium, and blue heaviest. Excellent fidget toy, stress reliever and for use in physical or occupational therapy
  • SENSORY RELIEF: The therapeutic relief when stretching the band is beneficial for all children who need to decompress and relax including those with ADHD, autism, and sensory needs
  • HIGH QUALITY & DURABLE: Non-slip comfort and elasticity are far superior and last longer than traditional resistance bands made of latex or rubber. Lightweight and portable
  • Machine wash cold cycle - air dry
  • 10 x 2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.