Zoro Homepage

Portable Desktop Privacy Partition

  • Mfr # PSBU

  • Zoro # G616389992


product price: $38.19
/ea

Key Features

Includes
1 Partition
Color
Blue
Material
Polypropylene
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBU
Zoro #
G616389992
UPC #
850034830254
Country of Origin
China

Details

Includes
1 Partition
Color
Blue
Material
Polypropylene
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

This convenient, lightweight barrier provides a quiet, distraction-free workspace, making it ideal for reading, writing, and taking tests. It reduces noise and visual distractions, enhancing concentration both in the classroom and at home. Perfect for children who are easily overwhelmed by sensory stimuli, it is especially helpful for those with ADD, ADHD, or sensory processing challenges. The portable, folding design features an easy-grip handle, allowing effortless movement between classes or locations. Folding hinges ensure quick and easy setup on desks, tables, or other flat surfaces, and the barrier stores flat for convenient storage when not in use.


  • INCREASE FOCUS: Reduces noise and visual distractions, enhancing the ability to concentrate in the classroom and at home
  • SENSORY AID: Ideal for children who become easily overwhelmed by sensory stimuli including those with ADD, ADHD, or sensory processing disorder
  • PORTABLE: Lightweight folding design with easy-grip handle enables simple transfer from class to class
  • EASY TO SET UP: Folding hinges make for quick and easy placement on desks, tables, and most flat surfaces. Stores flat.
  • DURABLE & SIMPLE TO CLEAN: Made with heavy-duty vinyl. Clean with a damp cloth or sponge using soapy water or antibacterial spray
  • Ages 3+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.