Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensory Peanut Stability Ball

  • Mfr # SR95BU

  • Zoro # G712035472


product price: $54.15
/ea

Key Features

Includes
1 Inflatable Chair, 1 Pump
Material
PVC
Color
Blue
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR95BU
Zoro #
G712035472
UPC #
850034830162
Country of Origin
China

Details

Includes
1 Inflatable Chair, 1 Pump
Material
PVC
Color
Blue
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Deep pressure applied when sitting, lying across or leaning on the ball, calms, relaxes and quiets kids giving a sense of security and well-being. Soothing effect relieves anxiety and restlessness and improves concentration and behavior in the classroom and at home. Used as a chair the dipped sitting ''saddle'' position enables greater stability than a traditional ball chair while developing balance and coordination. Provides sensory comfort and therapeutic support for all kids including those with ADHD, motor delays, autism, and sensory processing disorders. Sitting, bouncing, and rocking front to back and side-to-side strengthens muscles and help develop core strength. Includes pump, 2 stoppers, and a stopper remover. Measures 36'' x 20'' 91x51cm. Maximum weight of 350 lbs. 159 kg.


  • •FOCUS: Soothing effect relieves anxiety and restlessness and improves concentration and behavior in the classroom and at home
  • •ALTERNATIVE SEATING: Used as a chair the dipped sitting "saddle" position enables greater stability than a traditional ball chair while developing balance and coordination
  • •SENSORY TOOL: Provides sensory comfort and therapeutic support for all kids including those with ADHD, motor delays, autism, and sensory processing disorders
  • •IMPROVE BALANCE: Sitting, bouncing, and rocking front to back and side-to-side strengthens muscles and help develop core strength
  • •EASY INFLATION: Includes pump, 2 stoppers, and a stopper remover
  • •Maximum weight of 350 lbs. (159 kg)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.