Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensory Soft Squeeze Seat

  • Mfr # SSBUMD

  • Zoro # G012035479


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Squeeze Seat
Color
Blue
Material
Polyurethane foam, vinyl
Recommended Grade
Grade PK-4
Recommended Age
3-9 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSBUMD
Zoro #
G012035479
UPC #
850034830247
Country of Origin
China

Details

Includes
1 Squeeze Seat
Color
Blue
Material
Polyurethane foam, vinyl
Recommended Grade
Grade PK-4
Recommended Age
3-9 years

Description

Each Sensory Chair is designed specifically to squeeze a child's torso when sitting, providing a gentle hug enabling a calming and relaxing sense of security. The comforting pressure of the Squeeze Seat relieves anxiety and stress, resulting in greater concentration and more attentive behavior. Ideal for kids who are fidgety and have trouble sitting still. Perfect for home or school, and is beneficial to all children who need to decompress and relax including those with ADHD, autism, and sensory needs. Kids can rock back and forth by sitting across it like on a horse, unwind with both feet on the same side, or lay on it as a support while reading. Made of high-quality polyurethane foam and a thick heavy-duty vinyl. Simply wipe the surface with a damp cloth or sponge using soapy water or mild detergent.


  • •IMPROVES FOCUS: The comforting pressure of the Squeeze Seat relieves anxiety and stress, resulting in greater concentration and more attentive behavior. Ideal for kids who are fidgety and have trouble sitting still
  • •COMFORT FOR SENSORY ISSUES: Perfect for home or school, and is beneficial to all children who need to decompress and relax including those with ADHD, autism, and sensory needs
  • •CALMING: Kids can rock back and forth by sitting across it like on a horse, unwind with both feet on the same side, or lay on it as a support while reading
  • •DURABLE: Made of high-quality polyurethane foam and a thick heavy-duty vinyl
  • •EASILY WASHABLE: Simply wipe the surface with a damp cloth or sponge using soapy water or mild detergent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.