Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensory Vibrating Neck Pillow, Unicorn

  • Mfr # VNUN

  • Zoro # G112454651


product price: $40.69
/ea

Key Features

Includes
1 Vibrating Neck Pillow
Material
Polyester
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNUN
Zoro #
G112454651
UPC #
850034830032
Country of Origin
China

Details

Color
White, purple trim
Includes
1 Vibrating Neck Pillow
Material
Polyester
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Super soft vibrating neck pillow is the ideal tool for providing calming sensory input resulting in a pacifying effect on the body and mind. Soothing vibrations foster relaxation relieving anxiety and improving attentiveness in the classroom and home. Pillow drapes easily over shoulders, and can be rested on lap, back and stomach while in class, reading and relaxing. Creates a sense of security, reducing stress and excess energy. Perfect for those who are fidgety and can't sit still! The 2 speed settings offer a variable vibrating experience. On/off button allows for use with or without vibrating feature. Uses 2 AA batteries not included. Beneficial for everyone including those with ADHD, autism and sensory processing disorder. Measures 16in x 12in x 6in. Surface wash Air dry.


  • INCREASE FOCUS: Soothing vibrations foster relaxation relieving anxiety and improving attentiveness in the classroom and home
  • COMFORTING: Pillow drapes easily over shoulders, and can be rested on lap, back and stomach while in class, reading and relaxing
  • CALMING INFLUENCE: Creates a sense of security, reducing stress and excess energy. Perfect for those who are fidgety and can't sit still!
  • DUAL SPEED: 2 speed settings offer a variable vibrating experience. On/off button allows for use with or without vibrating feature. Uses 2 AA batteries (not included)
  • THERAPEUTIC FOR SENSORY ISSUES: Beneficial for everyone including those with ADHD, autism and sensory processing disorder
  • Surface wash œ Air dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.