
Wiggle Wobble Chair Feet, Set of 4
Mfr # WWCF
Zoro # G3917143
product price: $26.59
/eaKey Features
Color
Black W/Blue Trim
Material
Rubber
Includes
4 Wiggle Wobble Feet
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWCF
Zoro #
G3917143
UPC #
850002301724
Country of Origin
China
Details
Color
Black W/Blue Trim
Material
Rubber
Includes
4 Wiggle Wobble Feet
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Description
The Wiggle Wobble Chair Feet transform a standard school chair into a Wobble Chair. Enabling kids to have an outlet for excess energy while working, alleviating anxiety, hyperactivity and boredom. Greater focus leads to higher grades and improved academic performance.
Installation is simple as each "foot" snaps right onto the standard round school chair glide (measuring between 1.125 and 1.25" in diameter) turning the seat into a Wobble Chair -No tools required! The 2.6" H and 3.8" diameter Wiggle Wobble Chair Feet can be used on tile, wood and carpeted floors.
Installation is simple as each "foot" snaps right onto the standard round school chair glide (measuring between 1.125 and 1.25" in diameter) turning the seat into a Wobble Chair -No tools required! The 2.6" H and 3.8" diameter Wiggle Wobble Chair Feet can be used on tile, wood and carpeted floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.