Zoro Homepage

Wiggle Wobble Rock & Twist

  • Mfr # WWDISCBU

  • Zoro # G312511345


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Blue, black, silver details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Seat, 2 Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWDISCBU
Zoro #
G312511345
UPC #
850034830186
Country of Origin
China

Details

Material
HDPE
Color
Blue, black, silver details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Seat, 2 Handles

Description

Spinning and rocking allow excess energy to be expelled helping to calm and relieve kids by meeting their sensory needs. Supports sensory seekers with active movement, stimulating the visual, vestibular, and proprioceptive senses. The 360 degree tilting rotation can have a comforting effect through spinning. The movement stimulates the imagination, improves balance and coordination. The 4-way balance; front to back and side to side improves balance, posture, coordination, and cognitive development. Wobble and spin to provide vestibular input. Made of strong thick plastic with 2 integrated foam rubber covered steel handles. Measures 22in x 18in x 8in 56x46x20cm. Maximum Weight: 300 lbs. 136 kg.


  • SENSORY RELIEF: Supports sensory seekers with active movement, stimulating the visual, vestibular, and proprioceptive senses
  • CALMING INFLUENCE - 360 degree tilting rotation can have a comforting effect through spinning. The movement stimulates the imagination, improves balance and coordination
  • MIND-BODY BENEFITS: 4-way balance; front to back and side to side improves balance, posture, coordination, and cognitive development
  • SENSORY INTEGRATION: Wobble and spin to provide vestibular input
  • DURABLE QUALITY: Made of strong thick plastic with 2 integrated foam rubber covered steel handles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.