
Wobble Pad
Mfr # WPBU
Zoro # G912028984
product price: $24.99
/eaKey Features
Color
Blue
Material
PVC
Includes
1 Wobble Pad, 1 easy-inflation pump
Recommended Age
3+ yrs
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPBU
Zoro #
G912028984
UPC #
850034830360
Country of Origin
China
Details
Color
Blue
Material
PVC
Includes
1 Wobble Pad, 1 easy-inflation pump
Recommended Age
3+ yrs
Recommended Grade
Grade PK+
Description
Smooth square Wobble Pad allows kids to wiggle while they work and sit comfortably in class, at story time, while doing homework and during meals. They are smooth, soft and ideal for those that don't enjoy the tactile input of bumps or nubs. An alternative seating option which encourages weight shifting and movement which enables kids to expel restless energy and increase focus.
- •An alternative seating option which encourages weight shifting and movement which enables kids to expel restless energy and increase focus.
- •The smooth surface and square shape fit on almost any chair or can be used as a floor pillow to provide a comfortable sitting experience encouraging movement without disrupting peers or family.
- •A great source of sensory stimulation for those who can't sit still in class and while working.
- •Sensory input engages the core, and the ergonomic square causes the body to stabilize itself, improving posture.
- •Safety tested
- •Max Weight 350 lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.