Zoro Homepage
This item is Discontinued.
Bounty Bounty Select-A-Size Sheets Paper Towels, 2 Ply, 83 Sheets, 40.8 ft; 5.9", White, 12 PK 92970

Bounty Select-A-Size Sheets Paper Towels, 2 Ply, 83 Sheets, 40.8 ft; 5.9", White, 12 PK (Discontinued)

  • Mfr # 92970
  • Zoro # G701985016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92970
Zoro #
G701985016
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
5.9 in
Sheet Size
11 in x 5.9 in
Roll Length
40.8 ft; 5.9"

Details

Paper Towel Type
Sheets
Item
Paper Towels
Color
White
Product Series
Bounty Select-A-Size
Number of Sheets
83
Ply
2
Material
Paper
Container Type
Plastic Overwrap
Application
General Purpose
Dirt Types
Dirt; Dust; Grime
Scent
Unscented

Description

These affordably priced paper towels are strong enough to handle life’s everyday spills and messes. Select-A-Size sheets also allow you to control just how much you use depending on the size of the mess.


  • •Performance you can rely on.
  • •The right price for your business.
  • •Choose your size, depending on the mess.
  • •Ideal to use for everyday spills and messes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.