This item is Discontinued.

Bounty Bounty Essentials Perforated Household Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft; 10.2", White 92976

Bounty Essentials Perforated Household Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft; 10.2", White (Discontinued)

  • Mfr # 92976
  • Zoro # G801985008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92976
Zoro #
G801985008
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
10.2 in
Sheet Size
11 in x 10.2 in
Roll Length
34 ft; 10.2"

Details

Paper Towel Type
Perforated Household Roll
Item
Paper Towels
Color
White
Product Series
Bounty Essentials
Number of Sheets
40
Ply
2
Material
Paper
Container Type
Plastic Overwrap
Application
General Purpose
Dirt Types
Dirt; Dust; Grime
Scent
Unscented

Description

Bargain-brand paper towels letting you down? Bounty Essentials is the deal that holds up even when wet. This pack contains Bounty Essentials white full sheet paper towels that are strong enough to handle life's everyday spills and messes, and are affordably priced. Choose Bounty Essentials, the affordable paper towel that holds up for more of life's "uh-ohs!".


  • •Affordably priced.
  • •Performance you can rely on.
  • •Full size sheet for larger messes.
  • •For tougher messes, try Bounty in the green pack!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.