
Double Roll Paper Towels, 108 Sheets, 98 ft, White, 12 PK
Mfr # 11093
Zoro # G412926247
product price: $30.15
/pk 12, $2.51/eaKey Features
Paper Towel Type
Double Roll
Color
White
Sheet Length
11 in
Number of Sheets
108
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11093
Zoro #
G412926247
UPC #
-
Country of Origin
United States
Dimensions
Sheet Length
11 in
Roll Length
98 ft
Sheet Width
6 in
Details
Paper Towel Type
Double Roll
Item
Paper Towels
Color
White
Number of Sheets
108
Material
Paper
Description
Paper Towels, Double Roll, White, Roll Width 6 in, Sheet Length 11 in, Roll Length 98 ft, Core Dia. Not Applicable, Number of Sheets 108, Paper, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.