Zoro Homepage

Essentials Select-A-Size Perforated Roll Paper Towels, 2 Ply, 108 Sheets, 1,188", White

  • Mfr # 80759229

  • Zoro # G612922216


product price: $42.79
/ea

Key Features

Color
White
Product Series
Essentials Select-A-Size
Sheet Width
6 in
Sheet Length
11 in
Roll Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80759229
Zoro #
G612922216
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
6 in
Sheet Length
11 in
Roll Dia.
5 in
Roll Length
1,188"
Core Dia.
1 in

Details

Paper Towel Type
Perforated Household Roll
Item
Paper Towels
Color
White
Product Series
Essentials Select-A-Size
Number of Sheets
108
Ply
2 Ply
Material
Paper

Description

Cheap stuff not holding up? That's why Bounty Essentials were made, where performance meets affordability. Bounty Essentials Select-A-Size paper towels are strong enough to handle multiple messes and soft enough to use on your family. With Select-A-Size sheets you can decide how much you use depending on your mess.


  • Performance you can rely on.
  • The right price for your business.
  • Choose your size, depending on the mess.
  • Ideal to use for everyday spills and messes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.