Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bounty Hunter Quick Draw II Metal Detector

  • Mfr # QD2

  • Zoro # G604055373


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Features
Digital coin depth indicator, 9-Segment digital target identification and 3-tone audio feedback, 3-mode discrimination, Depth indication readout, Sensitivity control, notch and auto notch modes, Comfort hand-grip, extended arm-rest, S-Rod handle system, 8" Coin Depth Detection, Motion all-metal, Progressive Discrimination, Auto Notch System, Variable Notch System, Three-Tone Audio, 8" Open Waterproof Coil
Number of Batteries Supported
2
Display Screen Technology
LCD
Detectable Medium
Metal
Input Voltage
9V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD2
Zoro #
G604055373
UPC #
897232400230
Country of Origin
United States

Details

Item
Metal Detector
Features
Digital coin depth indicator, 9-Segment digital target identification and 3-tone audio feedback, 3-mode discrimination, Depth indication readout, Sensitivity control, notch and auto notch modes, Comfort hand-grip, extended arm-rest, S-Rod handle system, 8" Coin Depth Detection, Motion all-metal, Progressive Discrimination, Auto Notch System, Variable Notch System, Three-Tone Audio, 8" Open Waterproof Coil
Number of Batteries Supported
2
Display Screen Technology
LCD
Detectable Medium
Metal
Input Voltage
9V DC
Power Source
Battery
For Use With
Metal
Indicator
Digital coin depth indicator

Description

The Quick Draw II is equipped with a powerful Micro-chip Computer Circuit which combines with Bounty Hunter`s Patented Technology to offer more features performance and value than any other detector in its price range.Whether sweeping the searchcoil ultra fast or ultra slow the Quick Draw II will detect targets with tremendous accuracy. Digital coin depth indicator tells you how deep to digYour choice of Variable Notch and Auto Notch ModesThree level iron discrimination for relic huntingNine segment digital target identification and three tone audio feedbackKey Features:8" Coin Depth Detection3 Large Object Detection2 9-volt Batteries requiredmotion all-metalProgressive DiscriminationAuto Notch SystemVariable Notch SystemThree-Tone Audio8" Open Waterproof CoilProduct : BOUNTY HUNTER QUICK DRAW II QD2 METAL DETECTOR Manufacturer : BOUNTY HUNTER Manufacturer Part No : QD2 UPC : 089723240023

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.