Zoro Homepage

Bounty Hunter Tracker IV Metal Detector

  • Mfr # TK4

  • Zoro # G304055451


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
Auto-notch for automatic elimination of undesirable objects, Three operating modes for flexibility in different types of hunting
Power Source
Battery
Number of Batteries Supported
2
Detectable Medium
Gold
Headphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK4
Zoro #
G304055451
UPC #
89723400045
Country of Origin
United States

Dimensions

Battery Size
PP3
Coil Diameter
8 in

Details

Item
Metal Detector
Features
Auto-notch for automatic elimination of undesirable objects, Three operating modes for flexibility in different types of hunting
Power Source
Battery
Number of Batteries Supported
2
Detectable Medium
Gold
Headphone
Yes

Description

Streamlined in appearance with only two operating controls and a mode selection switch the Tracker IV has eliminated the most difficult aspect of metal detector operation: Ground Balancing. With built-in Automatic Ground Trac the Tracker IV balances for mineralization while you detect. The Tracker IV will detect in extreme ground conditions from salt wet beaches to highly mineralized inland sites with no operator adjustments to the circuitry and with no loss of sensitivity.Excellent ground balancing properties for the best results in all kinds of soilSensitivity meter helps to determine signal strengthUser controlled sensitivity and discrimination knobs for varying conditionsHeadphone jack with 1/4" plug can be used with most headphonesKey Features:8" Coin Depth Detection3 Large Object Detection2 9-volt Batteries RequiredIntensity MeterPreset Ground BalanceMotion all-metalProgressive DiscriminationTwo-Tone Audio8" Open Waterproof CoilProduct : BOUNTY HUNTER TRACKER IV TK4 METAL DETECTOR Manufacturer : BOUNTY HUNTER Manufacturer Part No : TK4 UPC : 089723400045

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.