Shop BOUNTY HUNTER
See all product information
Create Account
The Commando Metal Detector
- Mfr # TKCAMO
- Zoro # G710996713
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency (Hz)
6.60 kHz
Indicator
Low-Battery Indicator
Weight (Lbs.)
4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKCAMO
- Zoro #
- G710996713
- UPC #
- 89723121001
- Country of Origin
- China
Details
- Operating Frequency (Hz)
- 6.60 kHz
- Indicator
- Low-Battery Indicator
- Weight (Lbs.)
- 4 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.